£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
4 Way Terminal
Patented gel seal for improved protection
Manufactured to BS 6220: 1983
Fast and flexible installation
Polycarbonate, Discolour, fade and crack resistant
Operates in extreme heat and cold
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Grey |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Polycarbonate |
MFR Part No. | K56506GRY |
Overall Depth | 65mm |
Overall Height | 95mm |
Overall Width | 95mm |
UNSPSC Code | 39121303 |