£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
Wall-mounting. Transparent door.
Standards met IEC 62208 and IP66 IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480776502 |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Thermoplastic |
MFR Part No. | NSYPLM32TG |
Overall Depth | 160mm |
Overall Height | 310mm |
Overall Width | 215mm |
UNSPSC Code | 39121303 |