£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Wall-mounting.
Ambient air temperature for storage -35 to 90 °C.
Standards met IEC 62208 and IP66 IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480776540 |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Polyester |
MFR Part No. | NSYPLM43TG |
Overall Depth | 200mm |
Overall Height | 430mm |
Overall Width | 330mm |
UNSPSC Code | 39121303 |