£71.49
Ex VAT
£85.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Grey. With Mount Plate.
3 points lock, 3 mm double-bar.
Available in multiple sizes.
Standards met IEC 62208 and IP66 conforming to IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480159718 |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Steel |
MFR Part No. | NSYS3D3320P |
Overall Depth | 200mm |
Overall Height | 300mm |
Overall Width | 300mm |
UNSPSC Code | 39121303 |