£224.00
Ex VAT
£268.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Grey. Wall-mounted. Multi-purpose.
Standards met IEC 62208 and IP66 conforming to IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480155116 |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Stainless Steel |
MFR Part No. | NSYS3X4320 |
Overall Depth | 200mm |
Overall Height | 400mm |
Overall Width | 300mm |
UNSPSC Code | 39121303 |