£48.79
Ex VAT
£58.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Grey. Plain door.
Ambient air temperature for operation -35 to 80 °C.
Standards met IEC 62208 and IP66 IEC 60529.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480520150 |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Steel |
MFR Part No. | NSYSBM203012 |
Overall Depth | 120mm |
Overall Height | 200mm |
Overall Width | 300mm |
UNSPSC Code | 39121303 |