£799.00
Ex VAT
£958.80
Inc VAT
Product Details
Product Specification
Product Documents
Grey with Mounting Plate.
Floor-standing enclosure with 1 cable entry.
Standards met IEC 62208 and IP55 conforming to IEC 60529
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606485120270 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Steel |
MFR Part No. | NSYSM1812402DP |
Overall Depth | 400mm |
Overall Height | 1800mm |
Overall Width | 1200mm |
UNSPSC Code | 39121303 |