£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
The Europa series of multi-purpose junction boxes are made from self-extinguishing Thermoplastic material. With screw on panel lids, these boxes form a water-tight seal for many applications.
This series is designed for low voltage applications and can be mounted to both ceiling and walls also.
Attribute | Value |
---|---|
Brand | ABB |
Colour | Grey |
EAN | 8000126008517 |
Ingress Protection Rating (IP Rating) | IP65 |
Material | Thermoplastic |
MFR Part No. | 00851 |
Overall Depth | 80mm |
Overall Height | 100mm |
Overall Width | 100mm |
UNSPSC Code | 39121303 |