£10.99
Ex VAT
£13.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The Europa series of multi-purpose junction boxes are made from self-extinguishing Thermoplastic material. With screw on panel lids, these boxes form a water-tight seal for many applications.
This series is designed for low voltage applications and can be mounted to both ceiling and walls also.
Attribute | Value |
---|---|
Brand | ABB |
Colour | Grey |
EAN | 8000126233810 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Thermoplastic |
MFR Part No. | 1SL0860A00 |
Overall Depth | 150mm |
Overall Height | 135mm |
Overall Width | 160mm |
UNSPSC Code | 39121303 |