£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The Europa series of multi-purpose junction boxes are made from self-extinguishing Thermoplastic material. With screw on panel lids, these boxes form a water-tight seal for many applications.
This series is designed for low voltage applications and can be mounted to both ceiling and walls also.
Attribute | Value |
---|---|
Brand | ABB |
Colour | Grey |
EAN | 8000126233841 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Thermoplastic |
MFR Part No. | 1SL0862A00 |
Overall Depth | 220mm |
Overall Height | 150mm |
Overall Width | 170mm |
UNSPSC Code | 39121303 |