£104.00
Ex VAT
£124.80
Inc VAT
13 Variations Available
Product Details
Product Specification
IP65 Sht/Steel Enclosure Nema 4,12 & 13 , RAL 7035 , Top & Bottom Gland plate , Mounting plate included , Solid Door , Surface or wall mount options
Attribute | Value |
---|---|
Brand | ABB |
Colour | Biscuit |
EAN | 8015646753298 |
Ingress Protection Rating (IP Rating) | IP65 |
Material | Zintec |
MFR Part No. | SRN5320K |
Overall Depth | 200mm |
Overall Height | 500mm |
Overall Width | 300mm |
UNSPSC Code | 39121303 |