£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
PrimEvo XT100E Exit and Escape Sign 100
Attribute | Value |
---|---|
Brand | ABB |
EAN | 5415022421644 |
Input Voltage | 220 - 240V ac |
Lamp Type | LED |
Legend/Symbol | Arrow Right |
MFR Part No. | XT100E |
Overall Length | 115mm |
Overall Width | 240mm |
Power Usage | 2W |
UNSPSC Code | 39111708 |