noscriptKennedy 16A 240V 3P FEMALE QUICK CONNECT 2801570K | Cromwell Tools

Kennedy

16A 240V 3P FEMALE QUICK CONNECT

SKU:

KEN2801570K

MPN:

2801570K

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (10)

    Product Details

    70% faster to assemble than screw terminal plugs. Unique screwless terminals offer fast, tool free operation. Self cleaning corrosion resistant nickel contacts. Corrosion-free spring. IP44 rating. Comply with BS4343 and IEC309.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cable Length

    0m

    EAN

    5036140338524

    ECLASS Code

    27060402

    MFR Part No.

    3126

    Number of Sockets

    0

    UNSPSC Code

    39121440