£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
High-quality open drum cable reel boasting a 25m cable length.
Features and Benefits
• Heavy Duty Reel - CTH2513
• Open drum cable reel with steel frame
• No. of sockets: 4
• Cable length: 25m
• Amperage: 13A
• Overload protection for maximum safety
Standards Met
• BSEN61242 and ASTA
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 25m |
ECLASS Code | 27060402 |
MFR Part No. | CTH2513 |
Number of Sockets | 4 |
Series | Reel-Pro |
UNSPSC Code | 39121440 |