£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
These multi-socket extensions filters high voltage surges from the main supply, ensuring that any delicate electronic equipment connected to the sockets is protected. It is supplied with a 2m cable and plug.
Features and Benefits
• 240V, 13Amp
• Cable length: 2m
• 4 plug sockets
• High voltage surge protected
Typical Applications
• Connecting electric equipment and electronics
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 2m |
EAN | 5060038167125 |
ECLASS Code | 27060402 |
MFR Part No. | S6W2MP |
Number of Sockets | 6 |
UNSPSC Code | 39121440 |