£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Heavy duty frame. Extremely rust-resistant, galvanised and powder coated finish. With comfortable, insulated carrying handle. Equipped with duo-safety-system against overheating and accidental restart.
LED indicates overheating or overload. With thermal cut-out. Highly flexible Breflex safety cable.
Maximum capacity 3120W, 13A.
1.5mm2 core.
Conforms to BS EN61242: 2004.
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Cable Length | 50m |
EAN | 4007123058105 |
ECLASS Code | 27060402 |
MFR Part No. | 1311303 |
Number of Sockets | 3 |
Series | Brobusta |
UNSPSC Code | 39121440 |