£79.49
Ex VAT
£95.39
Inc VAT
2 Variations Available
Product Details
Product Specification
25 metre cable reel with three 250v sockets encased in a hardy, plastic body. Cable guide handle for precision cable management when winding and unwinding. Fitted with a galvanised steel frame for the cable to stand upon.
Features and Benefits
• Three UK sockets available for multi-use with self-closing lid for protection against dust and dirt
• Available in two sizes to suit individual needs
• Robust body made from break-resistant Breflex plastic
Standards
• Conforms to BS EN61242:2004
Warnings
• Cromwell recommends the use of an RCD circuit breaker when using electrical products, especially outdoors, see product code CTL2811309K
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Cable Length | 50m |
Current Rating | 13A |
EAN | 4007123017591 |
ECLASS Code | 27060402 |
MFR Part No. | 121 806 3 |
Number of Sockets | 3 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |