noscriptBrennenstuhl 5M LIGHT DUTY CABLE REEL 13A 3 OUTLETS 1098203 | Cromwell Tools

Brennenstuhl

5M LIGHT DUTY CABLE REEL 13A 3 OUTLETS

SKU:

CTL2811500K

MPN:

1098203

£19.49

Ex VAT

£23.39

Inc VAT

OUT OF STOCK

    Product Details

    'Vario-Line' Light Duty Cable Reels combine durability, portability and power to provide reliable power whenever and wherever you need it most.


    Features and Benefits
    • Easy to wind and rewind
    • Ergonomic handle for both carrying and hanging
    • Twin feet ensure excellent stability
    • Triple socket outlet


    Notes
    • Max. capacity 2400W
    • 1.5mm2 core
    • Nominal current 5/10m: 13/10A


    Product Specification
    Attribute
    Value

    Brand

    Brennenstuhl

    Cable Length

    5m

    EAN

    4007123133048

    ECLASS Code

    27060402

    MFR Part No.

    1098203

    Number of Sockets

    3

    Series

    Vario-Line

    UNSPSC Code

    39121440