SKU:
CTL2811670K
MPN:
1208863
£73.49
Ex VAT
£88.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Possessing the Bretec Anti Cable Twist System™, these three socket cable reels are the easy way to allow multiple applicances to run at once. The Bretec system ensures easy unwinding, winding and transportation of the cable reel while working. Both products boast an ergonomic cable guide handle, an LED indicated thermal cut-out to warn and protect against overheating and overloading, as well as self-closing socket covers. Available with a length of 25 metres or 50 metres depending on your needs, both products are supplied with an attractive red cable colour, with the reel diameter being 240mm.
Features and Benefits
• With Bretec Anti Cable Twist System™ that allows for simple winding and rewinding without getting tangled
• Boasts an ergonomic carry handle for comfort when using and easy manouevrability of the product
• Possesses a self closing socket cover that repels dust and foreign contaminants from entering the sockets and damaging the quality of the product
• Three way outlet
• Thermal cut out with LED indicator protects against overheating and over loading to keep you safe whilst using the product
• Available to purchase with either a 25 metre or 50 metre cable length to suit your needs
Typical Applications
• Ideal for use where multiple appliances need to be operating at on either construction sites or domestically
Standards
• Complies to EN61242:2004
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Cable Length | 50m |
Current Rating | 13A |
EAN | 4007123054909 |
ECLASS Code | 27060402 |
MFR Part No. | 120 886 3 |
Number of Sockets | 3 |
Series | Bretec |
Switched or Unswitched | No |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |