£115.83
Ex VAT
£139.00
Inc VAT
Product Details
Product Specification
Product Documents
Open drum extension cable reels, complete with 2-gangs and fully compliant with all British standards.
Features and Benefits:
-Fitted with a sturdy steel frame and carry handle for portability
-Constructed from non-recycled material ensuring the product is tough and durable
-Yellow housing increases visibility on site
Applications:
-Construction sites
-Outdoor applications
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 50m |
Current Rating | 16A |
EAN | 5060038163684 |
ECLASS Code | 27060402 |
MFR Part No. | CR5016 |
Number of Sockets | 2 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 110V |