£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Cassette extension reels constructed from tough plastic.
Features and Benefits:
-Built to last from impact resistant plastic, increasing lifespan and versatility
-Features friction free technology for easy wind and unwind use
-A wider base results in extra stability
-Cable guide system allows left or right handed operation
-Thermal cutout prevents overloading
-High visibility yellow cable for use outdoors
Applications:
-Outdoor or indoor applications where a power source is required
Notes:
-Maximum load unwound 3120 watts
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 8m |
Current Rating | 13A |
ECLASS Code | 27060402 |
MFR Part No. | CP0813 |
Number of Sockets | 4 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |