noscriptDefender Power And Light DEFENDER 110V 32A 2.5mm 25M YELLOW ARCTIC EXT LEAD E85249 | Cromwell Tools

Defender Power And Light

DEFENDER 110V 32A 2.5mm 25M YELLOW ARCTIC EXT LEAD

SKU:

BPT2823030Q

MPN:

E85249

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (12)

    Product Details

    14m and 25m extension leads. Safe & reliable Arctic-Grade cable, tested to BS EN 60309 for your peace of mind.


    Features and Benefits
    • Professional extension lead made with high quality components for superb durability
    • Low temperature Arctic Grade cable - effective even at much colder temperatures
    • Defender BS EN 60309 plugs and sockets for use in harsh environments


    Standards
    • BS EN 60309


    Product Specification
    Attribute
    Value

    Brand

    Defender Power And Light

    Cable Length

    25m

    EAN

    5055056907860

    ECLASS Code

    27060402

    MFR Part No.

    E85249

    Number of Sockets

    1

    UNSPSC Code

    39121440