noscriptSMJ Extension Lead, 2-Gang, 2m Lead, 13A B2W2MP | Cromwell Tools

SMJ

Extension Lead, 2-Gang, 2m Lead, 13A

SKU:

SMJ2811010B

MPN:

B2W2MP

£4.99

Ex VAT

£5.99

Inc VAT

OUT OF STOCK

    Product Details

    These child-friendly extension leads deliver convenient power extension and are available with a choice of gangs to suit individual needs.


    Features and Benefits
    • Child safety sockets are covered to prevent access to live terminals
    • 4-gang and 6-gang versions have keyhole fixing for wall mounting
    • Ample lead lengths to extend power according to requirements
    • 13amps for good power supply


    Warnings
    • For indoor power use


    Product Documents
    Product Specification
    Attribute
    Value

    Amp Rating

    13A

    Brand

    SMJ

    Colour

    White

    EAN

    5060038167286

    Lead Length

    2m

    MFR Part No.

    B2W2MP

    Number of Sockets

    2

    UNSPSC Code

    39121440