£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Surge protected extension towers with angled sockets.
Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-Keyhole fixing for wall mounting
-Power and surge neon indicator reminds the user to turn off the sockets when not in use
-The surge protection will activate during a power or mains surge, protecting all your electrical appliances
-Tough and durable allowing it to withstand regular use
-Vertical cable management reduces tangle of wires
-Angled sockets allow larger plugs to be inserted
Applications:
-Ideal for indoor power use
-Garage
-Workshop
-Office applications
Notes:
-Maximum load 3120 watts
Attribute | Value |
---|---|
Amp Rating | 13A |
Brand | SMJ |
Colour | White |
EAN | 5060038166739 |
Lead Length | 2m |
MFR Part No. | S10WTTB |
Number of Sockets | 10 |
UNSPSC Code | 39121440 |