£299.00
Ex VAT
£358.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This floodlight redefines lighting solutions, offering a seamless transition from a focused spot to an expansive floodlight. With a 180-degree adjustable head, it delivers professional-grade lighting tailored to your requirements. Illuminate with unparalleled power and flexibility, whether you're in need of focussed site lighting or enhancing the atmosphere of your surroundings.
Features and Benefits
• Seamlessly switch between a focused spot beam and a wide floodlight
• The floodlight's head is designed to adjust up to 180 degrees, allowing users to direct light with precision and ease
• Sleek and professional look that fits seamlessly in any setting, be it a large worksite, or DIY project
• Illuminate your space with 12,000 lumens, providing powerful and efficient lighting for diverse scenarios
• This floodlight is crafted with mobility in mind, featuring rotating heads to ensure adaptable lighting angles wherever needed
• Enjoy the convenience of using either battery or mains power, ensuring uninterrupted illumination in any situation
Typical Applications
• Outdoor spaces
• Site Work
• Home Use
• DIY
• Sports
Attribute | Value |
---|---|
Body Colour | Black White |
Brand | Nightsearcher |
Depth | 138mm |
EAN | 5060033288115 |
ECLASS Code | 27119002 |
Height | 280mm |
Ingress Protection Rating (IP Rating) | IP64 |
Lumens | 12000lm |
MFR Part No. | NSGALAXY12000 |
UNSPSC Code | 39111611 |
Voltage | 11.1V ac |
Width | 210mm |