SKU:
NTS9042956G
MPN:
NEXSUN-2500
£117.00
Ex VAT
£140.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Illuminate your surroundings with unparalleled brightness using the 2500 Lumen Flood Light, equipped with a Microwave Sensor and an impressive 45-meter beam. This solar-powered flood light comes with a separate mountable panel and remote control, offering exceptional control and performance. Whether for residential areas, sites, gardens, or walkways, this flood light transforms dark spaces into well-lit havens.
Features and Benefits
• Built-in microwave sensor detects motion accurately enhancing security and energy efficiency
• Control the light with ease using the included remote, allowing users to adjust settings and brightness levels
• Separate solar panel can be mounted strategically for optimum sunlight exposure, ensuring efficient charging
• Three settings to choose from allow users to customize the light intensity, adapting to any requirements
• The floodlight boasts a remarkable 45-meter beam distance
• Designed for easy installation, this flood light is wall mountable, providing versatile placement options
Typical Applications
• Residential Areas
• Site Work
• Gardens
• Walkways
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 45mm |
EAN | 5060033288368 |
ECLASS Code | 27119002 |
Height | 375mm |
Ingress Protection Rating (IP Rating) | ip65 |
MFR Part No. | NEXSUN-2500 |
Operating Temperature Range | -20 to 60°C |
UNSPSC Code | 39111611 |
Voltage | 10V ac |
Wattage | 35W |
Width | 275mm |