£39.99
Ex VAT
£47.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Galaxy Star is a rechargeable, compact work light manufactured from aircraft grade aluminium housing for durability.
Features and Benefits
• Fold flat design for transporting
• Long runtime of 1.6-11 hours
• Power bank to charge mobile devices
• Rechargeable
• IKO7 shock proof with robust edge protection for heavy duty use
• USB rechargeable lithium battery
Attribute | Value |
---|---|
Body Colour | Black Grey |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 48mm |
EAN | 5060033287699 |
ECLASS Code | 27119002 |
Height | 170mm |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 2800lm |
MFR Part No. | NSGALAXYSTAR |
UNSPSC Code | 39111611 |
Voltage | 7.4V ac |
Width | 170mm |