SKU:
NTS9042961J
MPN:
NSSOLARISDUO20K-LI-ION-50
£1599.00
Ex VAT
£1918.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Experience powerful illumination with the NSSOLARIS series, offering exceptional, portable area lights for various applications. All models offer spot or flood modes, 4-angle adjustment on the light head pole, and IP65-rated durability. Whether for sites, security, emergencies, or outdoor activities, each of the LED floodlights in the NSSOLARIS range ensures reliable and flexible illumination in any situation.
Features and Benefits
• Exceptional light output for increased visibility
• Incredible extended run times for uninterrupted use
• Versatile beam range and 4-angle adjustment
• Portable design for easy transportation
• Digital control panel for user-friendly operation
Attribute | Value |
---|---|
Body Colour | Black Yellow |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 220mm |
EAN | 5060033287439 |
ECLASS Code | 27119002 |
Height | 517mm |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 40000lm |
MFR Part No. | NSSOLARISDUO20K-LI-ION-50 |
UNSPSC Code | 39111611 |
Voltage | 14.8V ac |
Width | 155mm |