£139.00
Ex VAT
£166.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Galaxy Pro 6K is a rechargeable work light made from the toughest composite materials for durability.
Features and Benefits
• Long runtime of 2.5-60 hours
• 4 light levels for various environments
• Hybrid design - powered by AC charger or rechargeable internal Li-ion battery
• Drop tested from 2.5m
• 1.5kg lightweight design
• IP54 Waterproof
• Battery status indication
Notes
• Includes AC Mains Charger
Attribute | Value |
---|---|
Body Colour | Black Yellow |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 285mm |
EAN | 5060033288054 |
ECLASS Code | 27119002 |
Height | 310mm |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 6000lm |
MFR Part No. | NSGALAXYPRO-6K |
UNSPSC Code | 39111611 |
Width | 350mm |