£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
Product Documents
This floodligh offers 445 lumens of TRUEVIEW™ high definition output.
Features and Benefits
• IP54 rated to protect against dust and splashes of water
• Impact and chemical resistant lens for durability
• Fuel gauge offers easy indication of battery charge level
• Double magnet allows for mounting of the flood light
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Brand | Milwaukee |
Bulb Type | LED |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 445lm |
MFR Part No. | 4933479763 |
UNSPSC Code | 39111611 |