£17.99
Ex VAT
£30.49
| Save 41.00%
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
This LED security light and outdoor floodlight offers strong and bright lighting from a range of angles when mounted onto any wall. The weather-proof and UV resistant design guarantees long-lasting use, whilst its compact design provides optimum illumination without the need for difficult installation or detraction.
Features and Benefits
• The design comes in both white and black for aesthetic use on a range of walls for outside
• The LED 20W floodlight offers great security and optimum illumination in a range of positions for spotlighting
• The easy mounting design and quick connection
Typical Applications
• For outdoor use
Attribute | Value |
---|---|
Beam Angle | 96° |
Body Colour | Black |
Brand | Brennenstuhl |
Bulb Type | LED |
Case Material | Plastic |
Colour Temperature | 3000°K |
EAN | 4007123680092 |
ECLASS Code | 27119002 |
Height | 165mm |
Ingress Protection Rating (IP Rating) | 44 |
Lumens | 1680lm |
MFR Part No. | 1178080100 |
Number of LEDs | 1 |
Sensor Type | floodflight |
Standards Met | Protection class: IP44 |
UNSPSC Code | 39111611 |
Voltage | 240V ac |
Wattage | 20W |
Width | 140mm |