£357.00
Ex VAT
£428.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Illuminate industrial environments with the SA-TITAN series, a collection of ATEX-certified AC floodlights designed for explosive-proof lighting solutions. The SA-TITAN-17000 is an explosion-proof wall-mountable floodlight, delivering an impressive 17,000 lumens for areas with high volatility. The SA-TITAN-LINEAR and SA-TITAN-PENDANT offer AC-operated linear and pendant floodlights, respectively, with 7380 and 8190 lumens. The SA-TITANPENDANT-24 provides the same powerful lighting in a 24V-operated pendant design. All models are ideal for gas zone 1 and dust zone 21, ensuring reliability and safety in harsh environments.
Features and Benefits
• ATEX-certified for explosive-proof environments
• AC-operated floodlights for various applications
• High lumen outputs for exceptional visibility
• Wall-mountable, linear, pendant, and 24V pendant options for versatile installations
Attribute | Value |
---|---|
Body Colour | Yellow |
Brand | Nightsearcher |
Bulb Type | LED |
Depth | 88mm |
EAN | 5060033288498 |
ECLASS Code | 27119002 |
Height | 1285mm |
Ingress Protection Rating (IP Rating) | ip66 |
Lumens | 7380lm |
MFR Part No. | SA-TITAN-LINEAR |
UNSPSC Code | 39111611 |
Voltage | 100-277V ac |
Width | 126mm |