£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
Master TL Mini Super 80 Fluorescent Lamps.
This TL Miniature lamp (tube diameter 16 mm) is a lamp with small dimensions, which enables system miniaturization and offers the possibility of operation on low-voltage DC supply. It is ideal for applications where better color rendering and efficacy (than standard colors) are required and where space is limited, e.g. halls, staircase lighting in apartment
buildings, built into furniture, mirror and cupboard lighting, signage and emergency lighting. Diameter: 16mm. Cool White (4000K). G5 Cap. Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G5 |
Colour Temperature | 4000°K |
Energy Class | A |
Finish/Colour | Cool White |
Lifespan | 10000hr |
Lumens | 1000lm |
MFR Part No. | 871150071685927 |
Overall Diameter | 16mm |
Overall Length | 516.9mm |
Pack Quantity | 10PCE |
UNSPSC Code | 39101605 |
Wattage | 13W |