£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
When choosing lighting to convey a natural effect, these Polyflux XL lamps are a fantastic choice. The amazing colour rendering gives more vibrancy to the lit area, making things like merchandise, posters, décor and even skin tone stand out and look more natural. Being high performance triphosphor lamps and giving you 15,000 hours (or 23,00 under an electronic gear) worth of usage, these lamps are best suited to areas such as classrooms, offices, marketing areas, sports halls and presentation rooms.
Features and Benefits:
• Excellent colour rendering (CRI 80+) for a more natural look to your lit areas
• 90% lumen maintenance at 15,000 hours giving you high output at long periods of use
• Longer life (up to 23,000 hours on electronic gear) giving you the option to lengthen the lamps life with applicable controls
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | GE Lighting |
Bulb Fitting | G13 |
Colour Temperature | 4000°K |
Energy Class | A |
Finish/Colour | Cool White |
Lifespan | 1500hr |
Lumens | 1350lm |
MFR Part No. | 62558 |
Overall Diameter | 26mm |
Overall Length | 589.8mm |
Pack Quantity | 25PCE |
UNSPSC Code | 39101605 |
Wattage | 18W |