£144.00
Ex VAT
£172.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Master TL5 High Efficiency Fluorescent Lamps.
This TL5 lamp (tube diameter 16 mm) has a high luminous efficacy, resulting in low energy consumption. The High Efficiency TL5 lamp offers excellent lumen maintenance and good color rendering. Application areas are offices, industry, public and governmental buildings, schools, hospitals and indoor sports lighting. G5 base. Energy Efficiency (EEC): A+.
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G5 |
Colour Temperature | 4000°K |
Energy Class | A+ |
Finish/Colour | Cool White |
Lifespan | 24000hr |
Lumens | 3650lm |
MFR Part No. | 927927084055 |
Overall Diameter | 16mm |
Overall Length | 1449mm |
Pack Quantity | 40PCE |
UNSPSC Code | 39101605 |
Wattage | 35W |