£80.49
Ex VAT
£96.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Especially developed to meet the needs of the demanding graphics industry, these fluorescent tube lamps are a direct retrofit for all standard and super TL-D lamps operating on conventional or electronic gear. Its high quality, fluorescent coating enables it to give a very accurate colour point in its colour rendering, making representation of colours extremely realistic. Best used in the graphical industry such as printing rooms, photo shops, marketing departments and even hospitals.
Features and Benefits:
• Especially developed to meet EN I2464 to meet the needs of the graphics industry
• Low pressure mercury discharge making it more safe than conventional tubes
• Excellent colour rendering to give a very accurate colour point
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G13 |
Colour Temperature | 5300°K |
Energy Class | B |
Finish/Colour | Daylight |
Lifespan | 8000hr |
Lumens | 2330lm |
MFR Part No. | 871150088864825 |
Overall Diameter | 28mm |
Overall Length | 1199.4mm |
Pack Quantity | 10PCE |
UNSPSC Code | 39101605 |
Wattage | 36W |