£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The T5 Circular fluorescent lamp, has a bright, stylish and slim design, providing users with a highly reliable aesthetic, miniaturised lighting solution. The highly efficient fluorescent, combined with BrightBoost technology gives you good colour-rendering and extra brightness with high initial light output. The high light output provides better light quality with more brightness and allows more vibrancy in its use. The circular shape gives omni-directional illumination making it suitable for a wide range of both professional and semi-professional applications like shops, offices, public areas and especially in the home environment.
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | 2GX13 |
Colour Temperature | 4000°K |
Energy Class | A |
Finish/Colour | Cool White |
Lifespan | 12000hr |
Lumens | 5000lm |
MFR Part No. | 871150064261525 |
Overall Diameter | 16mm |
Overall Length | N/Amm |
Pack Quantity | 1PCE |
UNSPSC Code | 39101605 |
Wattage | 60W |