£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Master TL Mini Standard Colours Fluorescent Lamps.
This TL Miniature lamp (tube diameter 16 mm) is a lamp with small dimensions, which enables system miniaturization and offers the possibility of operation on low-voltage DC supply. It is ideal for applications where space is limited but where color rendering and efficacy are not the most important factors, such as orientation, signage and emergency lighting. Cool White (4100K). G5 cap.
Attribute | Value |
---|---|
Additional Features | Dimmable |
Brand | Philips Lighting |
Bulb Fitting | G5 |
Colour Temperature | 4100°K |
Energy Class | A |
Finish/Colour | Cool White |
Lifespan | 10000hr |
Lumens | 410lm |
MFR Part No. | 871150070473327 |
Overall Diameter | 16mm |
Overall Length | 288.3mm |
Pack Quantity | 10PCE |
UNSPSC Code | 39101605 |
Wattage | 8W |