£709.00
Ex VAT
£850.80
Inc VAT
13 Variations Available
Product Details
Product Specification
GD200A series is a high performance inverter with precise auto tuning and static/load auto tuning that is easy to execute. Multi-functional with simple operation that's widely used in air compressor, plastic machine, petroleum industry, coal industry, HVAC applications, fan pump and other standard transmission load.
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Universal Motors |
Dimensions H x W x D | 445 x 295 x 320mm |
ECLASS Code | 27023004 |
Motor | 11kW |
Rated Current | 25 (Output) 32 (Input)A |
Standard Features | Multiple Braking modes and instant stopping |
UNSPSC Code | 39121006 |
Voltage | 400V |
Weight | 7.4kg |