£347.00
Ex VAT
£416.40
Inc VAT
6 Variations Available
Product Details
Product Specification
GD10 series AC Inverter for 400V 3 phase motor. Converts fixed frequency to variable frequency 400V three phase to control the speed of a standard AC Induction motor.
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Universal Motors |
Dimensions H x W x D | 275 205 x 235mm |
ECLASS Code | 27023004 |
Motor | 2.2kW |
Rated Current | 5.8 (Input) 5 (Output)A |
UNSPSC Code | 39121006 |
Voltage | 400V |
Weight | 2.5kg |