noscriptUniversal Motors 5.5/7.5KW Inverter GD200A IP20 3 Phase 400V VAR-GD200A005R5G4 | Cromwell Tools

Universal Motors

5.5/7.5KW Inverter GD200A IP20 3 Phase 400V

SKU:

UMT6930013N

MPN:

VAR-GD200A005R5G4

£444.00

Ex VAT

£532.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GD200A series is a high performance inverter with precise auto tuning and static/load auto tuning that is easy to execute. Multi-functional with simple operation that's widely used in air compressor, plastic machine, petroleum industry, coal industry, HVAC applications, fan pump and other standard transmission load.


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    ECLASS Code

    27023004

    Motor

    5.5kW

    UNSPSC Code

    39121006

    Voltage

    400V