SKU:
UMT6930001A
MPN:
VAR-GD100R2GS2B
£144.00
Ex VAT
£172.80
Inc VAT
5 Variations Available
Product Details
Product Specification
The GD 10 is a Competitive product with its simple controls and compact size.
Features:
Natural Cooling
Mod bus Communication
Built-in PID
Multi-step Speed Control
Flexible V/f Curve Settings
Multi-function I/O Terminal
Adult Protection at overcurrent, overvoltage, overvoltage, overtemperature and Overload with detailed fault information.
DC Braking
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Universal Motors |
Dimensions H x W x D | 190 x 135 x 235mm |
ECLASS Code | 27023004 |
Motor | 0.2kW |
Rated Current | 1.6 (Output) 4.9 (Input)A |
Standard Features | Adult Protection at overcurrent, overvoltage, overvoltage, overtemperature and Overload with detailed fault information. Built-in PID DC Braking Flexible V/f Curve Settings Mod bus Communication Multi-function I/O Terminal Multi-step Speed Control Natural Cooling |
UNSPSC Code | 39121006 |
Voltage | 230V |
Weight | 1.1kg |