£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
DIN rail mounting
Modular & colour-coded
Rated for use with 75°C or 90°C wire, fine stranded wire, spade terminals and with comb-bus bars.
Use any higher temperature rated wire with appropriate derating.
Attribute | Value |
---|---|
Body Colour | Beige |
Brand | Eaton |
Connection Type | Front |
EAN | 5171236259700 |
Fuse Size | 10 x 38mm |
MFR Part No. | CHM1DU |
Model Series | Bussmann |
Number of Poles | 1 |
Number of Positions | 1 |
Rated Current | 32A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |