£12.79
Ex VAT
£15.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Range of highly reliable and of excellent quality fuse holders from the CM series.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Eaton |
Connection Type | Front |
EAN | 5027590497428 |
Fuse Size | 20, 32 (Compact)32, 63, and 100A |
Maximum Compatible Wire Size | 16mm² |
MFR Part No. | CM20F |
Model Series | Bussmann |
Number of Poles | 1 |
Overall Depth | 61.4mm |
Overall Height | 93.5mm |
Overall Width | 26mm |
Rated Current | 20A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |