£35.99
Ex VAT
£43.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
Connection Type | Front |
EAN | 3389119407502 |
Fuse Size | 22 x 58mm |
Maximum Compatible Wire Size | 35mm² |
MFR Part No. | DF221N |
Model Series | TeSys |
Number of Poles | 1P+N |
Number of Positions | 1P+N |
Overall Depth | 76.5mm |
Overall Height | 127.5mm |
Overall Width | 70mm |
Rated Current | 125A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |