£17.79
Ex VAT
£21.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Industrial 690v, BS88 approved. Usable for fuse-links TCP CEO L14-660.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Eaton |
Connection Type | Back stud |
EAN | 5027590506946 |
Maximum Compatible Wire Size | 16mm² |
MFR Part No. | RS32P |
Model Series | Red Spot |
Number of Poles | 1 |
Overall Depth | 151mm |
Overall Height | 103mm |
Overall Width | 31mm |
Rated Current | 32A |
Rated Voltage | 690V |
UNSPSC Code | 39121629 |