£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A highly reliable and excellent range of fuse holders - Safeclip Front Connection.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Eaton |
Connection Type | Front |
EAN | 5027590509480 |
Maximum Compatible Wire Size | 25mm² |
MFR Part No. | SC63H-D |
Model Series | Bussman |
Number of Poles | 1 |
Overall Depth | 96mm |
Overall Height | 58mm |
Overall Width | 30mm |
Rated Current | 63A |
Rated Voltage | 550V |
UNSPSC Code | 39121629 |