Omron

Miniature Relay MY4N-D2 100/110DC(S)

SKU:

OMR2160118Q

MPN:

MY4N-D2 100/110VDC (S)

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MY4N-D2 series of power relays with LED Indicator, diode surge suppression and label facility. Isolation coil to contact: 2000Vac. Operating temperature range: -55 to +70°C. Maximum switching voltage: 250Vac; 125Vdc. Contact material: AgNi. Dimensions: H42.4mm x W21.5mm x D28mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Coil Resistance

    11,000Ω

    Coil Voltage

    100/110 V dc

    Contact Configuration

    4PDT

    Current Rating

    5A

    EAN

    4536854363719

    MFR Part No.

    MY4N-D2 100/110DC(S)

    Number of Pins

    14

    Standards Met

    VDE, UL, CSA

    UNSPSC Code

    39121515