£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
MY4N-D2 series of power relays with LED Indicator, diode surge suppression and label facility. Isolation coil to contact: 2000Vac. Operating temperature range: -55 to +70°C. Maximum switching voltage: 250Vac; 125Vdc. Contact material: AgNi. Dimensions: H42.4mm x W21.5mm x D28mm
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 2,600Ω |
Coil Voltage | 48 V dc |
Contact Configuration | 4PDT |
Current Rating | 5A |
EAN | 4536854363702 |
MFR Part No. | MY4N-D2 48DC(S) |
Number of Pins | 14 |
Standards Met | VDE, UL, CSA |
UNSPSC Code | 39121515 |