SKU:
OMR2160117K
MPN:
MY4 100/110VDC (S)
£17.49
Ex VAT
£20.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
General purpose relays with nameplate. Plug-in terminal with non-latching coil.
Features and Benefits:
-Environmentally friendly cadmium free contacts
-Compatible with a wide range of sockets and optional parts, increasing versatility
Typical Applications:
-Sequence control and power switching apps
Notes:
-Operating temperature range: -55 to +70°C
-Dimensions: H36mm x W21.5mm x D28mm
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 11,100Ω |
Coil Voltage | 100/110V dc |
Contact Configuration | 4PDT |
Current Rating | 5A |
EAN | 4536854363559 |
MFR Part No. | MY4 100/110DC(S) |
Number of Pins | 14 |
Standards Met | UL recognised component for Canada and US, VDE |
UNSPSC Code | 39121515 |